Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Alloy Steel, 10,000 lb., Gold
Mfr # 1048840
Zoro # G6418072
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension B 7-1/2"
- Working Load Limit 10,000 lb
Product Information
- Brand Crosby
- MFR # 1048840
- Zoro # G6418072
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension B | 7-1/2" |
Dimension a | 1-23/64" |
Diameter | 3/4 in |
Hook Reach Length | 7 1/2 in |
Dimension d | 2" |
Eye Inside Height | 1 5/8 in |
Eye Inside Width | 2 in |
Overall Width | 4 7/8 in |
Overall Length | 9 3/4 in |
Compatible Chain Trade Size | 5/8 in |
Eye Inside Diameter | 2 in |
Hook Opening Width | 2 in |
Compatible Rope Diameter | 1 in, 1 1/8 in |
Usable Length | 7 1/2 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 10,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 3/4 in, Hook Opening Width 2 in, Overall Length 9 3/4 in, Usable Length 7 1/2 in, Overall Width 4 7/8 in, Eye Inside Diameter 2 in, Eye Inside Height 1 5/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products GSNI-5000-60 Gas Spring - 10" EXT, 60 lbs. (GSNI-5000-60)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- LIFT-ALL Web Sling, Flat Eye and Eye, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090254)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- CROSBY Swivel Hook, Carbon Steel, 30,000 lb., Red (1048675)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- CROSBY S-1325A Chain Coupler, 0.236 in Trade, 3200 lb Load, 100 Grade, Forged Alloy Steel (1098496)
- CROSBY A-1339 3/8" Grade 100 Clevis Sling Hook - 1049130 (1049130)
- PEWAG Clevis Grab Hook, 9/32", 4300 lb., Grde 100 (KP70)
- Crosby Lifting Hardware