Shop All Blocks, Sheaves & Pulleys
Crosby
Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load
Mfr # 109064
Zoro # G2369075
original price:
$532.99
2% off
new price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Shackle
- Rope Dia. 3/8 in to 1/2 in
- Working Load Limit 8,000 lb
Product Information
- Brand Crosby
- MFR # 109064
- Zoro # G2369075
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 3/8 in to 1/2 in |
Eye Hook Inside Dia. | 2 in |
Sheave Width | 1 19/32 in |
Sheave Inside Dia. | 4 7/32 in |
Sheave Outside Dia. | 4 1/2 in |
Rope Diameter | 3/8 in to 1/2 in |
Sheave Outside Diameter | 4 1/2 in |
Sheave Depth | 1 19/32 in |
Compatible Rope Diameter | 3/8 in, 1/2 in |
Sheave Inside Diameter | 4 7/32 in |
Mounting Hole Diameter | 4 1/2 in |
Overall Width | 4 1/4 in |
Overall Height | 13 3/8 in |
Overall Depth | 3 1/8 in |
Attachment Inside Diameter | 2 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Mount Type Side Mount, Upright Mount, Working Load Limit 8,000 lb, Operation Lifting, Attachment Type Shackle, Compatible Rope Diameter 3/8 in, 1/2 in, Sheave Inside Diameter 4 7/32 in, Sheave Depth 1 19/32 in, Sheave Outside Diameter 4 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Roller, Attachment Inside Diameter 2 in, Housing Material Alloy Steel, Mounting Hole Diameter 4 1/2 in, Number of Grooves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- BALLYMORE 73 in H Steel Stock Picking Rolling Ladder, 4 Steps, 450 lb Load Capacity (SW420G)
- ANCRA Strap Ratchet 1 x 15, 4PK (SL91)
- CROSBY Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (109126)
- PETZL Single Pulley, Knot Passing, 8992 lb. (P67)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Wall-Ceiling Pulley (T7550502)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 4" sheave) (4050S4)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized (3-000-18-86-)
- Crosby Blocks, Sheaves & Pulleys