Shop All Shackles
This Product is Discontinued
Crosby
Sling Shackle, Screw Pin, 3/4" Pin Dia. (Discontinued)
Mfr # S-253
Zoro # G0994423
This Product is Discontinued
Key Features
- Pin Style Screw
- Working Load Limit 6,500 lb
- Width Between Eyes 3/4 in
- Pin Dia. 3/4 in
- Body Size 3/4 in
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 3/4 in |
Body Size | 3/4 in |
Outside Diameter of Eye | 1 1/2 in |
For Sling Width | 1 in, 2 in |
Sling Width | 1" |
Pin Diameter | 3/4 in |
Compatible Sling Width | 1 in, 2 in |
Details
Item | Sling Shackle |
Pin Style | Screw |
Working Load Limit | 6,500 lb |
Pin Material | Alloy Steel |
Body Material | Alloy Steel |
Finish | Painted |
Body Thickness | 3/4 in |
Body Finish | Painted |
Description
Sling Shackle, Working Load Limit 6,500 lb, Compatible Sling Width 1 in, 2 in, Width Between Eyes 3/4 in, Body Material Alloy Steel, Body Thickness 3/4 in, Body Finish Painted, Pin Diameter 3/4 in, Pin Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.