Shop All Shackles
Crosby
Sling Shackle, Screw Pin, 1-1/2" Pin Dia.
Mfr # S-253
Zoro # G0994399
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 41,000 lb
- Width Between Eyes 2 1/8 in
- Pin Dia. 1 1/2 in
- Body Size 1 3/4 in
Product Information
Dimensions
Width Between Eyes | 2 1/8 in |
Pin Dia. | 1 1/2 in |
Body Size | 1 3/4 in |
For Sling Width | 9 in, 10 in |
Outside Diameter of Eye | 3 5/16 in |
Sling Width | 4" |
Pin Diameter | 1 1/2 in |
Inside Width | 4 1/2 in |
Inside Length | 5 1/4 in |
Compatible Sling Width | 9 in, 10 in |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 41,000 lb, Compatible Sling Width 9 in, 10 in, Width Between Eyes 2 1/8 in, Body Material Alloy Steel, Inside Length 5 1/4 in, Inside Width 4 1/2 in, Body Thickness 4 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 106" H Industrial Rolling Ladder (Square Tube), 7 Steps (L027)
- WARN INDUSTRIES Warn 96040 100' X 3/8" Spydura Pro Synthetic Rope (96040)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Mold-On Rubber Wheel - Axle Size 3/4" (CW-620-MORRB)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, UHook (61227)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018605)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- BOXER TOOLS Forged Anchor Shackle 3/8-in. Heavy Duty Forged Steel - Load Capacity up to 1 Ton, 6PK (FH409-38-6)
- Crosby Lifting Hardware