Shop All Shackles
Crosby
Shackle, 7/16 in., 3000 lb., Round Pin
Mfr # 1018883
Zoro # G2368716
$20.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards DNV
- Working Load Limit 3,000 lb
- Pin Dia. 1/2 in
- Width Between Eyes 3/4 in
- Pin Style Round
Product Information
Dimensions
Pin Dia. | 1/2 in |
Width Between Eyes | 3/4 in |
Body Size | 7/16 in |
Inside Width | 3/4 in |
Inside Length | 1 1/2 in |
Pin Diameter | 1/2 in |
Details
Standards | DNV |
Working Load Limit | 3,000 lb |
Pin Style | Round |
Finish | Hot Galvanized |
Item | D-Shackle |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Shackle Type | Chain Shackle |
Body Thickness | 1/2 in |
Pin Finish | Painted |
Maximum Operating Temperature | 392 Degrees F |
Pin Color | Red |
Body Color | Silver |
Body Finish | Painted |
Minimum Operating Temperature | -4 Degrees F |
Lifting Capability | For Lifting |
Pin Type | Removable Round Pin |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 1/2 in, Inside Width 3/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Round Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Grip (MH4ZX43A21G)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Polyester, Yellow (EE1804DFX6)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG03B13)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Wide Body Shackle, 80,000 lb, Alloy Steel (1021584)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY Anchor Shackle, Screw Pin, 1-1/4" Pin Dia. (G-209A)
- CROSBY Sling Shackle, 100,000 lb, Alloy Steel (1020629)
- CROSBY Anchor Shackle, 2 ton Load, 1/2 in, 0.63 in Dia Bolt Pin, Hot Dipped Galvanized (1219472)
- Crosby Lifting Hardware