Shop All Shackles
Crosby
Shackle, 7/16 in., 3000 lb.
Mfr # 1019471
Zoro # G2368707
original price:
$42.15
14% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,000 lb
- Pin Style Bolt, Cotter, Nut
- Finish Hot Galvanized
- Width Between Eyes 3/4 in
- Body Size 7/16 in
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Body Size | 7/16 in |
Pin Dia. | 1/2 in |
Inside Length | 1 3/4 in |
Pin Diameter | 1/2 in |
Inside Width | 1 1/8 in |
Details
Working Load Limit | 3,000 lb |
Item | Anchor Shackle |
Pin Style | Bolt, Cotter, Nut |
Finish | Hot Galvanized |
Standards | ASME B30.26 |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Body Finish | Galvanized |
Pin Finish | Galvanized |
Maximum Operating Temperature | 400 Degrees F |
Shackle Type | Anchor Shackle |
Pin Color | Red |
Body Color | Silver |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | For Lifting |
Body Thickness | 1/2 in |
Pin Type | Removable Bolt and Nut |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 3/4 in, Inside Width 1 1/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- Crosby Shackles