Shop All Shackles
Crosby
Shackle, 5/16" Body Sz, Galvanized
Mfr # 1019178
Zoro # G7438258
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 3/8 in
- Body Size 5/16 in
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 3/8 in |
Body Size | 5/16 in |
Outside Diameter of Eye | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Pin Diameter | 3/8 in |
Inside Length | 1 1/8 in |
Inside Width | 1/2 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 1/2 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018491)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5411005)
- Crosby Lifting Hardware