Shop All Shackles
Crosby
Shackle, 2 in., 70,000 lb.
Mfr # 1019677
Zoro # G2368646
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 70,000 lb
- Body Size 2 in
- Pin Style Bolt, Cotter, Nut
- Finish Hot Galvanized
- Pin Dia. 2 5/16 in
Product Information
Dimensions
Body Size | 2 in |
Pin Dia. | 2 5/16 in |
Width Between Eyes | 3 1/4 in |
Inside Width | 5 3/4 in |
Inside Length | 7 3/4 in |
Pin Diameter | 2 1/4 in |
Details
Item | Shackle |
Working Load Limit | 70,000 lb |
Pin Style | Bolt, Cotter, Nut |
Finish | Hot Galvanized |
Standards | ASME B30.26 |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Pin Type | Removable Bolt and Nut |
Pin Color | Red |
Body Color | Silver |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Shackle Type | Anchor Shackle |
Minimum Operating Temperature | -40 Degrees F |
Pin Finish | Galvanized |
Body Finish | Galvanized |
Body Thickness | 2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Width Between Eyes 3 1/4 in, Body Material Carbon Steel, Inside Length 7 3/4 in, Inside Width 5 3/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W4C2P3)
- ZORO SELECT Pallet Jack, 4400 lb. Ld Cap., Manual (273519)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (P10S-PB030K-P)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- US CARGO CONTROL 5/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.65 Ton (SPAS516SS)
- Crosby Lifting Hardware