Shop All Shackles
Crosby
Shackle, 2" Body Sz, Galvanized
Mfr # 1019436
Zoro # G8526310
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 70,000 lb
- Width Between Eyes 3 1/4 in
- Pin Dia. 2 1/4 in
- Body Size 2 in
Product Information
Dimensions
Width Between Eyes | 3 1/4 in |
Pin Dia. | 2 1/4 in |
Body Size | 2 in |
Outside Diameter of Eye | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 3 1/4 in |
Inside Length | 6 3/4 in |
Pin Diameter | 2 1/4 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Width Between Eyes 3 1/4 in, Body Material Carbon Steel, Inside Length 6 3/4 in, Inside Width 3 1/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Anchor Point Univrsl 2Pk (05648)
- METRO Wire Shelf, Drop Mat, 14x48, Black, Epoxy (HDM1448BL)
- ANCRA Winch Strap, 30 ft x 4 In., 5400 lb. (43795-90-30-GRA)
- CASTERHQ 6"x2" Extreme Cushion Rubber (Non Marking) Wheel, 350 lbs Capacity (CB-ECR62)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- Crosby Shackles