Shop All Shackles
Crosby
Shackle, 1/4" Body Sz, Galvanized
Mfr # 1019768
Zoro # G7438267
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 1,000 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 5/8 in |
Inside Width | 1/2 in |
Pin Diameter | 1/4 in |
Inside Length | 7/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 7/8 in, Inside Width 1/2 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB-3048-6PY)
- HOSPITALITY 1 SOURCE Classic Bellmans Cart, Stainless Steel (BCF107SS)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Anchor Shackle, Screw Pin, 1-1/2" Pin Dia. (G-209A)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1019622)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/4", 1/2T WLL (1018384)
- Crosby Shackles