Shop All Shackles
Crosby
Shackle, 1-1/2 in., 34,000 lb., Screw Pin
Mfr # 1018623
Zoro # G2368759
original price:
$371.93
25% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Size 1 1/2 in
- Standards ASME B30.26
- Pin Style Screw
- Outside Diameter of Eye 3 5/8 in
- Width Between Eyes 2 3/8 in
Product Information
Dimensions
Body Size | 1 1/2 in |
Outside Diameter of Eye | 3 5/8 in |
Width Between Eyes | 2 3/8 in |
Pin Dia. | 1 49/64 in |
Inside Length | 5 3/4 in |
Inside Width | 3 7/8 in |
Pin Diameter | 1 5/8 in |
Details
Item | Anchor Shackle |
Standards | ASME B30.26 |
Pin Style | Screw |
Working Load Limit | 34,000 lb |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Lifting Capability | For Lifting |
Maximum Operating Temperature | 400 Degrees F |
Pin Color | Red |
Pin Type | Removable Screw Pin |
Minimum Operating Temperature | -40 Degrees F |
Shackle Type | Anchor Shackle |
Body Finish | Painted |
Body Color | Silver |
Pin Finish | Painted |
Body Thickness | 1 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 5 3/4 in, Inside Width 3 7/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- KEEPER 6'X2" Winch Strap, 8,000Lbs Max Vehicle Wt. (2952)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019196)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX99)
- Crosby Lifting Hardware