Shop All Eye Nuts
Crosby
Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized
Mfr # 1090535
Zoro # G5654005
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Length 11/16 in
- Eye Shape Oval
- Material Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 3,600 lb
Product Information
Dimensions
Thread Size | 5/8" |
Thread Length | 11/16 in |
Eye Inside Diameter | 1 1/2 in |
Eye Outside Diameter | 2 1/2 in |
Overall Height | 3 1/4 in |
Dimensional Standards | ASME B30.26 |
Base Diameter | 1.31 in |
Base Height | 0.69 in |
Eye Outside Dia. | 2 1/2 in |
Eye Inside Dia. | 1 1/2 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Hot Dipped Galvanized |
Working Load Limit | 3,600 lb |
System of Measurement | Inch |
Type | Drop Forged |
Eye Thickness | 0.69 in |
Thread Fit | 2 |
Material Fabrication | Forged |
Bore Type | Threaded Tapped |
Thread Type | Coarse |
Description
Eye Nut, Finish Hot Dipped Galvanized, Material Steel, Thread Size 5/8 In., Thread Length 11/16 in, Eye Shape Oval, Eye Inside Diameter 1 1/2 in, Eye Outside Diameter 2 1/2 in, Overall Height 3 1/4 in, Working Load Limit 3,600 lb, System of Measurement Inch, Base Diameter 1.31 in, Base Height 0.69 in, Bore Type Threaded Tapped, Dimensional Standards ASME B30.26, Eye Thickness 0.69 in, Material Fabrication Forged, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0050)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.075.0800)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- CROSBY Oval Eye Nut, 1-1/2" Thread Size, 1-1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090679)
- CROSBY Oval Eye Nut, 1" Thread Size, 1-1/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090599)
- CROSBY Oval Eye Nut, 1/4" Thread Size, 3/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090438)
- CROSBY Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090517)
- ZORO SELECT Round Eye Nut, M12 Thread Size, 54 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.120.0001)
- Crosby Eye Nuts