Shop All Master Links
Crosby
Master Link, Steel, 1 in., 26,000 lb.
Mfr # 1014331
Zoro # G2368996
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 3/8 in
- Working Load Limit 26,000 lb
- Grade 80
- Material Alloy Steel
- Finish Plain
Product Information
- Brand Crosby
- MFR # 1014331
- Zoro # G2368996
- Country of Origin United States
- Category Master Links
Dimensions
Trade Size | 3/8 in |
Overall Width | 4 5/16 in |
Inside Width | 4 5/16 in |
Used With Chain Size (in.) | 1 in |
Diameter | 1 1/8 in |
Inside Length | 7 1/2 in |
Compatible Chain Trade Size | 1 in |
Overall Length | 7 1/2 in |
Details
Item | Master Link |
Working Load Limit | 26,000 lb |
Grade | 80 |
Material | Alloy Steel |
Finish | Plain |
Standards | ASME B30.26, ASTM A952 |
Shape | Oblong |
Product Type | Master Link |
Minimum Operating Temperature | -40 Degrees F |
Weight | 6.1 lb |
Material Thickness | 1 3/32 in |
Lifting Capability | For Lifting |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Master Link |
Description
Master Link, Grade 80, Link Type Master Link, Overall Length 7 1/2 in, Material Alloy Steel, Overall Width 4 5/16 in, Product Type Master Link, Compatible Chain Trade Size 1 in, Trade Size 3/8 in, Working Load Limit 26,000 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 7 1/2 in, Standards ASME B30.26, ASTM A952, Weight 6.1 lb, Inside Width 4 5/16 in, Material Thickness 1 3/32 in, Coupling Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- CASTERHQ 12"x2-1/2" Rubber on Cast Iron Wheel, 1,200 lbs cap. (RCI12x212)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Oblong Master Link Sub-Assembly (5682315)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- Crosby Chains, Ropes & Cables