Shop All Hoist Rings
Crosby
Hoist Ring, HR-125,180 deg. Pivot
Mfr # 1016920
Zoro # G1925861
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,000 lb
- Thread Size 5/8-11
Product Information
- Brand Crosby
- MFR # 1016920
- Zoro # G1925861
- Country of Origin United States
- Category Hoist Rings
Dimensions
Thread Size | 5/8-11 |
Details
Item | Hoist Ring |
Series | HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 4,000 lb |
Pivot Angle | 180 Degrees |
Description
Hoist Ring, Working Load Limit 4,000 lb, Thread Size 5/8-11, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Series HR-125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 6 ft (SCSG8038-2LS-6)
- CROSBY Hoist Ring, 1 1/2"-6 Thread, 24,000 lb (1016986)
- CROSBY Hoist Ring, 3 1/2"-4 Thread, 100,000 lb (1017009)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- CROSBY Hoist Ring, 1"-8 Thread, 10,000 lb (1016964)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 4000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 5/8 (1068022)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- US CARGO CONTROL 2-5/16" D Ring Hardware For Trailers Mounting Ring - 4,000 lbs (MR8UF)
- Crosby Lifting Hardware