Shop All Hoist Rings
Crosby
Hoist Ring, 3/4"-10 Thread, 7,000 lb
Mfr # 1016942
Zoro # G0186158
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-On
- Series Crosby(R) HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 7,000 lb
Product Information
- Brand Crosby
- MFR # 1016942
- Zoro # G0186158
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Overall Width | 4 7/8 in |
Bail Inside Length | 3 in |
Bail Inside Width | 3 in |
Overall Length | 4 7/8 in |
Usable Thread Length | 7/8 in |
Details
Item | Hoist Ring |
Mounting Style | Bolt-On |
Series | Crosby(R) HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 7,000 lb |
Standards | ASTM A574 |
Hardware Included | Removable Bolt |
Pivot Angle | 180 Degrees |
Operation | Lifting |
Color | Gold |
Material | Alloy Steel |
Bail Thickness | 15/16 in |
Mount Type | Screw-On |
Minimum Installation Torque | 100 ft-lb |
Finish | Black Oxide |
Movement Type | Swivel |
Description
Hoist Ring, Movement Type Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 7,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 3 in, Bail Inside Width 3 in, Bail Thickness 15/16 in, Overall Length 4 7/8 in, Overall Width 4 7/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide, Color Gold, Standards ASTM A574
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- LOUISVILLE 7 ft 7 in Aluminum Platform Stepladder, 300 lb Capacity (AP5006)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- CROSBY Hoist Ring, 1 1/2"-6 Thread, 24,000 lb (1016986)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016920)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.44 in Bail, 3/8 (1068006)
- CROSBY Hoist Ring, 3 1/2"-4 Thread, 100,000 lb (1017009)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- Crosby Lifting Hardware