Shop All Connecting & Clevis Links
Crosby
Hammerlock Link, Gr 100, 5/8 in, 22,600 lb.
Mfr # 1015145
Zoro # G2368941
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 100
- Material Alloy Steel
- Working Load Limit 20,600 lb
- Trade Size 5/8 in
- Finish Plain
Product Information
- Brand Crosby
- MFR # 1015145
- Zoro # G2368941
- Country of Origin United Kingdom
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/8 in |
Overall Length | 5 13/16 in |
Overall Width | 4 in |
Compatible Chain Trade Size | 5/8 in |
Inside Width | 1 11/32 in |
Inside Length | 4 1/4 in |
Details
Item | Connecting Link |
Grade | 100 |
Material | Alloy Steel |
Working Load Limit | 20,600 lb |
Finish | Plain |
Standards | ASTM A952 |
Product Type | Connecting Link |
Link Type | Hammerlock |
Fabrication | Forged |
Maximum Operating Temperature | 400 Degrees F |
Weight | 3.1 lb |
Material Thickness | 25/32 in |
Compatible Chain Grade | 80, 100 |
Minimum Operating Temperature | -40 Degrees F |
Shape | Oblong |
Lifting Capability | For Lifting |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 5 13/16 in, Material Alloy Steel, Overall Width 4 in, Product Type Connecting Link, Compatible Chain Trade Size 5/8 in, Trade Size 5/8 in, Working Load Limit 20,600 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 4 1/4 in, Standards ASTM A952, Fabrication Forged, Weight 3.1 lb, Inside Width 1 11/32 in, Compatible Chain Grade 80, 100, Material Thickness 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- DAYTON Check Valve Kit (401-44)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (6506R1830A3E10B11W5C1P6)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- CROSBY Hammerlock Link, Gr 100, 1/2 in, 15,000 lb. (1015136)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- CROSBY Connecting Link, 28,750 lb. Load Limit (A-336)
- CROSBY Double Clevis Link, Gr 70, 1/4 in, 2600 lb. (1013021)
- PEERLESS CHAIN 5/8 V10 SL HK LAT KIT, UPC, 8410477 (8410477)
- Crosby Lifting Hardware