Shop All Chain & Cable Hooks
Crosby
Grab Hook, 8800 lb., Gr 100, Steel
Mfr # 1049638
Zoro # G2368199
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade 100
- Hook Opening 3/8 in
- Color Silver
- Attachment Type Clevis
- Hook Reach Length 2 19/32 in
Product Information
- Brand Crosby
- MFR # 1049638
- Zoro # G2368199
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Hook Reach Length | 2 19/32 in |
Trade Size | 3/8 in |
Clevis Inside Width | 3/8 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/8 in |
Compatible Chain Trade Size | 3/8 in |
Hook Opening Width | 3/8 in |
Usable Length | 2 5/8 in |
Details
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 8,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 3/8 in, Overall Length 4 3/4 in, Usable Length 2 5/8 in, Overall Width 3 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW91)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1524-KD-418)
- ERICKSON 1"X15Ft 2000 lb Ratcheting Tie Downs Orange (31416)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- CROSBY ® SS-4055 Stainless Latch Kit 3/4TC & 1TA- 1090027 (1090027)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- CROSBY SS-4055 Latch Kit, For Use With 25 to 30 ton Carbon and 37 to 45 ton Alloy Hooks, SS (1090189)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- CROSBY Swivel Hook, Alloy Steel, 14,000 lb., Gold (1048859)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- CAMPBELL CHAIN & FITTINGS #2 Carbon Latched Swivel Hoist Hook, 3/4 Ton PL, Forged Carbon Steel, Painted Blue (3942205PL)
- Crosby Chain & Cable Hooks