Shop All Wire Rope Clips
Crosby
Fist Grip, Double Saddle, 9/16in - 5/8in
Mfr # 1010550
Zoro # G6981195
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type Fist Clip
- For Wire Rope Dia. 9/16 in to 5/8 in
- Min. Number of Clips 3
- Material Steel
- Rope Turn Back 13 1/2 in
Product Information
- Brand Crosby
- MFR # 1010550
- Zoro # G6981195
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 9/16 in to 5/8 in |
Wire Rope Dia. | 9/16" to 5/8" |
Compatible Rope Diameter - Minimum | 9/16 in |
Rope Turnback Length | 13 1/2 in |
Compatible Rope Diameter - Maximum | 5/8 in |
Details
Item | Wire Rope Double-Saddle Clip |
Clip Type | Fist Clip |
Min. Number of Clips | 3 |
Material | Steel |
Rope Turn Back | 13 1/2 in |
Min. Torque | 130 ft-lb |
Standards | ASME B30.26, FF-C-450 |
Finish | Galvanized |
Includes | (2) Nuts, (2) Saddles |
Lifting Capability | For Lifting |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Fabrication | Forged |
Minimum Installation Torque | 130 ft-lb |
Minimum Number of Clips Required | 3 |
Color | Silver |
Load Efficiency Rating | 80 % |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum 9/16 in, Compatible Rope Diameter - Maximum 5/8 in, Rope Turnback Length 13 1/2 in, Material Steel, Minimum Installation Torque 130 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3, Finish Galvanized, Standards ASME B30.26, FF-C-450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/2in (1010319)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- CROSBY Wire Rope Clip, U-Bolt, 1/8in (1010015)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- Crosby Wire Rope Clips