Shop All Wire Rope Clips
Crosby
Fist Grip, Double Saddle, 7/16in - 1/2in
Mfr # 1010532
Zoro # G7126971
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type Fist Clip
- For Wire Rope Dia. 7/16 in to 1/2 in
- Min. Number of Clips 3
- Material Steel
- Rope Turn Back 11 in
Product Information
- Brand Crosby
- MFR # 1010532
- Zoro # G7126971
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/16 in to 1/2 in |
Wire Rope Dia. | 7/16" to 1/2" |
Rope Turnback Length | 11 in |
Compatible Rope Diameter - Minimum | 7/16 in |
Compatible Rope Diameter - Maximum | 1/2 in |
Details
Item | Wire Rope Double-Saddle Clip |
Clip Type | Fist Clip |
Min. Number of Clips | 3 |
Material | Steel |
Rope Turn Back | 11 in |
Min. Torque | 65 ft-lb |
Standards | ASME B30.26, FF-C-450 |
Finish | Galvanized |
Includes | (2) Nuts, (2) Saddles |
Load Efficiency Rating | 80 % |
Compatible Core Type | Wire Strand Core |
Minimum Installation Torque | 65 ft-lb |
Minimum Number of Clips Required | 3 |
Color | Silver |
Lifting Capability | For Lifting |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Fabrication | Forged |
Description
Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum 7/16 in, Compatible Rope Diameter - Maximum 1/2 in, Rope Turnback Length 11 in, Material Steel, Minimum Installation Torque 65 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3, Finish Galvanized, Standards ASME B30.26, FF-C-450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2472A8 A5-8 B1 P6)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 In H (CC2FOS-13)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TFX3)
- CROSBY Wire Rope Clip, U-Bolt, 1/8in (1010015)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/2in (1010319)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in (1010257)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 5/16in (1010079)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC500P6 - 1/2" Diameter - Pack of 6 (MWRC500P6)
- Crosby Wire Rope Clips