Shop All Wire Rope Clips
Crosby
Fist Grip, Double Saddle, 3/8in
Mfr # 1010514
Zoro # G6962882
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type Fist Clip
- For Wire Rope Dia. 3/8 in
- Min. Number of Clips 2
- Material Steel
- Rope Turn Back 5 1/4 in
Product Information
- Brand Crosby
- MFR # 1010514
- Zoro # G6962882
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Rope Turnback Length | 5 1/4 in |
Compatible Rope Diameter - Maximum | 3/8 in |
Details
Item | Wire Rope Double-Saddle Clip |
Clip Type | Fist Clip |
Min. Number of Clips | 2 |
Material | Steel |
Rope Turn Back | 5 1/4 in |
Min. Torque | 45 ft-lb |
Includes | (2) Nuts, (2) Saddles |
Standards | ASME B30.26 |
Finish | Galvanized |
Minimum Installation Torque | 45 ft-lb |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Minimum Number of Clips Required | 2 |
Color | Silver |
Fabrication | Forged |
Lifting Capability | For Lifting |
Load Efficiency Rating | 80 % |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/8 in, Rope Turnback Length 5 1/4 in, Material Steel, Minimum Installation Torque 45 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Paracord, 1000 ft. (5060)
- CM Chain Stop Kit 14 Chain, 75JG7K (75JG7K)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C1P6)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/4in (1010275)
- CROSBY Wire Rope Clip, U-Bolt, 5/16in (1010079)
- CROSBY Fist Grip, Double Saddle, 3/16in - 1/4in (1010471)
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- Crosby Chains, Ropes & Cables