Shop All Wire Rope Clips
Crosby
Fist Grip, Double Saddle, 3/4in
Mfr # 1010578
Zoro # G6416864
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type Fist Clip
- For Wire Rope Dia. 3/4 in
- Material Steel
- Min. Number of Clips 3
- Rope Turn Back 16 in
Product Information
- Brand Crosby
- MFR # 1010578
- Zoro # G6416864
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/4 in |
Wire Rope Dia. | 3/4" |
Rope Turnback Length | 16 in |
Compatible Rope Diameter - Maximum | 3/4 in |
Details
Item | Wire Rope Double-Saddle Clip |
Clip Type | Fist Clip |
Material | Steel |
Min. Number of Clips | 3 |
Rope Turn Back | 16 in |
Min. Torque | 225 ft-lb |
Finish | Galvanized |
Standards | ASME B30.26 |
Includes | (2) Nuts, (2) Saddles |
Fabrication | Forged |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Minimum Installation Torque | 225 ft-lb |
Minimum Number of Clips Required | 3 |
Lifting Capability | For Lifting |
Color | Silver |
Load Efficiency Rating | 80 % |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/4 in, Rope Turnback Length 16 in, Material Steel, Minimum Installation Torque 225 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y502)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/2in (1010319)
- CROSBY Wire Rope Clip, U-Bolt, 1/2in (1010131)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- CROSBY Fist Grip, Double Saddle, 3/16in - 1/4in (1010471)
- CROSBY Wire Rope Clip, U-Bolt, 1/8in (1010015)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- Crosby Chains, Ropes & Cables