Shop All Wire Rope Clips
Crosby
Fist Grip, Double Saddle, 3/16in - 1/4in
Mfr # 1010471
Zoro # G7251255
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type Fist Clip
- For Wire Rope Dia. 3/16 in to 1/4 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 4 in
Product Information
- Brand Crosby
- MFR # 1010471
- Zoro # G7251255
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/16 in to 1/4 in |
Wire Rope Dia. | 3/16" to 1/4" |
Compatible Rope Diameter - Maximum | 1/4 in |
Rope Turnback Length | 4 in |
Compatible Rope Diameter - Minimum | 3/16 in |
Details
Item | Wire Rope Double-Saddle Clip |
Clip Type | Fist Clip |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 4 in |
Min. Torque | 30 ft-lb |
Includes | (2) Nuts, (2) Saddles |
Finish | Galvanized |
Standards | ASME B30.26, FF-C-450 |
Minimum Number of Clips Required | 2 |
Load Efficiency Rating | 80 % |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Compatible Core Type | Wire Strand Core |
Color | Silver |
Minimum Installation Torque | 30 ft-lb |
Lifting Capability | For Lifting |
Fabrication | Forged |
Description
Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum 3/16 in, Compatible Rope Diameter - Maximum 1/4 in, Rope Turnback Length 4 in, Material Steel, Minimum Installation Torque 30 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26, FF-C-450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- WESCO Jack Assembly (051161)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386LL)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/4in (1010275)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- US CARGO CONTROL 9/16" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC916-10PK)
- Crosby Wire Rope Clips