Shop All Chain & Cable Hooks
Crosby
Eye Hook, Carbon Steel, 1500 lb., Red
Mfr # 1022205
Zoro # G7196533
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension B 3-11/32"
- Working Load Limit 1,500 lb
Product Information
- Brand Crosby
- MFR # 1022205
- Zoro # G7196533
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension B | 3-11/32" |
Dimension a | 57/64" |
Eye Inside Width | 3/4 in |
Diameter | 11/32 in |
Hook Reach Length | 3 11/32 in |
Eye Inside Height | 3/4 in |
Dimension d | 3/4" |
Overall Width | 2 7/8 in |
Hook Opening Width | 1 1/4 in |
Compatible Rope Diameter | 1/4 in |
Eye Inside Diameter | 3/4 in |
Usable Length | 3 3/8 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 1,500 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 11/32 in, Hook Opening Width 1 1/4 in, Usable Length 3 3/8 in, Overall Width 2 7/8 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-28-8B)
- CUSHMAN Standard Ignition Key Set (17063G1)
- BENCHPRO Twin Wheel Swivel Caster Kit, Polyurethane, PK5 (U)
- SUPERWINCH Roller Fairlead (S100507)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- CROSBY L-3322B Swivel Hook With Bearing and Latch, 2 ton Load, Swivel Attachment, Forged Alloy Steel (1028609)
- CROSBY Eye Hook, Carbon Steel, 4000 lb., Red (1022238)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- Crosby Chain & Cable Hooks