Shop All Chain & Cable Hooks
Crosby
Eye Hook, 2000 lb., Gr 80, Alloy Steel
Mfr # 1028701
Zoro # G2368479
original price:
$31.70
19% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 80
- Hook Opening 15/16 in
- Shank Length 2 in
- Color Black
- Attachment Type Unthreaded Shank
Product Information
- Brand Crosby
- MFR # 1028701
- Zoro # G2368479
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Shank Length | 2 in |
Shank Dia. | 19/32 in |
Hook Reach Length | 2 11/32 in |
Overall Length | 5 1/8 in |
Overall Width | 2 7/8 in |
Shank Diameter | 19/32 in |
Usable Length | 2 3/8 in |
Hook Opening Width | 7/8 in |
Description
Shank Hook, Hook Type Shank Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 7/8 in, Overall Length 5 1/8 in, Usable Length 2 3/8 in, Overall Width 2 7/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter 19/32 in, Shank Length 2 in, Clevis Inside Width Not Applicable, Attachment Type Unthreaded Shank, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Gde Guide Part Complete Sh6, A0643001470 (A0643001470)
- DAYTON Web Sling, Endless - Type 5, 6 ft L, 1 in W, Polyester, Yellow (1DNL1)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- CROSBY Eye Hook, 4000 lb., Gr 80, Steel (1028024)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- CROSBY Swivel Hook, Carbon Steel, 3000 lb., Red (1048621)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- CROSBY Eye Hook, Carbon Steel, 2000 lb., Red (1022216)
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- Crosby Lifting Hardware