Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel
Mfr # 9900244
Zoro # G1925940
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size 7/8"-9
- Shank Length 2 5/16 in
- Eye Inside Diameter 1 3/4 in
- Material Steel
Product Information
Dimensions
Thread Size | 7/8"-9 |
Shank Length | 2 5/16 in |
Eye Inside Diameter | 1 3/4 in |
Overall Length | 5 7/8 in |
Screw Size | 7/8"-9 |
Eye Outside Diameter | 3 1/4 in |
Eye Outside Dia. | 3 1/4 in |
Dia./Thread Size | 7/8"-9 |
Eye Inside Dia. | 1 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 7/8 In.-9, Shank Length 2 5/16 in, Eye Inside Dia. 1 3/4 in, Eye Outside Dia. 3 1/4 in, Overall Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21510)
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/2, PK100 (U07810.019.0050)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (B31830.016.0100)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800500-100P)
- CROSBY Machinery Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (1045050)
- CROSBY Eye Bolt With Shoulder, 41/64 in ID, Steel, Powder Coat (1090768)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY Eye Bolt Without Shoulder, 1-1/4 in ID, Steel, Black Oxide (1090820)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 24 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-24)
- Crosby Eye Bolts