Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel
Mfr # 9900253
Zoro # G1925983
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size 1"-8
- Shank Length 2 37/64 in
- Eye Inside Diameter 2 in
- Material Steel
Product Information
Dimensions
Thread Size | 1"-8 |
Shank Length | 2 37/64 in |
Eye Inside Diameter | 2 in |
Overall Length | 6 21/32 in |
Screw Size | 1"-8 |
Eye Outside Diameter | 3 49/64 in |
Eye Outside Dia. | 3 49/64 in |
Dia./Thread Size | 1"-8 |
Eye Inside Dia. | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 1 In.-8, Shank Length 2 37/64 in, Eye Inside Dia. 2 in, Eye Outside Dia. 3 49/64 in, Overall Length 6 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/4, PK50 (U07852.043.0075)
- HOWMET AEROSPACE Lock Bolt Pin, 5/16 in Dia., Carbon Steel Body, 900 PK (C6LB-R10-4G)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32454)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Eye Bolt With Shoulder, 41/64 in ID, Steel, Powder Coat (1090768)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- Crosby Eye Bolts