Shop All Shackles
Crosby
D-Shackle, 70,000 lb, Carbon Steel
Mfr # 1018650
Zoro # G210718693
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 70,000 lb
- Width Between Eyes 3 1/4 in
- Standards 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
- Pin Material Alloy Steel
- Body Material Carbon Steel
Product Information
Dimensions
Width Between Eyes | 3 1/4 in |
Inside Width | 5 3/4 in |
Pin Diameter | 2 1/4 in |
Inside Length | 7 3/4 in |
Details
Item | D-Shackle |
Working Load Limit | 70,000 lb |
Standards | 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2 |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Body Finish | Galvanized |
Shackle Type | Chain Shackle |
Pin Type | Removable Screw Pin |
Pin Finish | Galvanized |
Lifting Capability | For Lifting |
Pin Color | Red |
Body Color | Silver |
Minimum Operating Temperature | -40 Degrees F |
Body Thickness | 2 in |
Maximum Operating Temperature | 400 Degrees F |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Width Between Eyes 3 1/4 in, Body Material Carbon Steel, Inside Length 7 3/4 in, Inside Width 5 3/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE - 4 in. X 1-3/8 in. POLY ON POLY (1049048)
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- KINEDYNE Logistic Strap, with Ratchet, 2"X16ft., (641601)
- METABO Non-Woven Corrugated wheel 4x4 P180 (623567000)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1-1/2", 17T WLL (1018614)
- Crosby Shackles