Shop All Shackles
Crosby
Anchor Shackle, Round Pin, 1-1/8" Pin Dia.
Mfr # G-215
Zoro # G0987423
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 19,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/8 in
- Body Size 1 1/8 in
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/8 in |
Body Size | 1 1/8 in |
Outside Diameter of Eye | 2 3/8 in |
Pin Diameter | 1 1/4 in |
Inside Width | 1 3/4 in |
Inside Length | 3 5/8 in |
Details
Item | D-Shackle |
Pin Style | Round |
Working Load Limit | 19,000 lb |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Finish | Hot Galvanized |
Standards | DNV |
Pin Color | Red |
Body Thickness | 1 1/8 in |
Minimum Operating Temperature | -4 Degrees F |
Pin Type | Removable Round Pin |
Lifting Capability | For Lifting |
Maximum Operating Temperature | 392 Degrees F |
Pin Finish | Galvanized |
Body Color | Silver |
Body Finish | Galvanized |
Shackle Type | Chain Shackle |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 3 5/8 in, Inside Width 1 3/4 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Scaffolding Outriggers 18" with Casters, 4 Pcs. (GSORWCS)
- SSN Fixed Rung Agility Ladder (1271560)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- CROSBY Sling Shackle, 70,000 lb, Alloy Steel (1020620)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- KINEDYNE Grab Hook, Silver, 3/8 in. Trade Size (101-10312GRA)
- Crosby Lifting Hardware