Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 9500 lb.
Mfr # 1019524
Zoro # G6848755
$69.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Product Information
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
For Sling Width | 2 in |
Sling Width | 2" |
Outside Diameter of Eye | 1 13/16 in |
Compatible Sling Width | 2 in |
Pin Diameter | 7/8 in |
Inside Width | 2 in |
Inside Length | 2 7/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Compatible Sling Width 2 in, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 7/8 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 7/8 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- FLASH FURNITURE Office Chair Caster Wheels (BL-LB-C-800-GG)
- WARN INDUSTRIES WINCH ACCESSORIES, ATV ROLLER FAIRLEAD (28929)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- CROSBY Anchor Shackle, Screw Pin, 1-1/4" Pin Dia. (G-209A)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018507)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- Crosby Shackles