Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 660 lb.
Mfr # 1018357
Zoro # G8561847
original price:
$10.79
12% off
new price: $9.48
/ea
$9.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 666 lb
- Width Between Eyes 3/8 in
- Pin Dia. 1/4 in
- Body Size 3/16 in
Product Information
Dimensions
Width Between Eyes | 3/8 in |
Pin Dia. | 1/4 in |
Body Size | 3/16 in |
Outside Diameter of Eye | 9/16 in |
Sling Width | 5/8" |
For Sling Width | 5/8 in |
Inside Length | 7/8 in |
Compatible Sling Width | 5/8 in |
Inside Width | 5/8 in |
Pin Diameter | 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 666 lb, Compatible Sling Width 5/8 in, Width Between Eyes 3/8 in, Body Material Carbon Steel, Inside Length 7/8 in, Inside Width 5/8 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Bus Cart Caster With 5 in Wheel (35110)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-2)
- DC CARGO 3/8in X 20' Double-Braided Nylon Dock Line, Blue, 2PK (3820MRU-2)
- DAYTON Round Sling, Endless, 4 ft., 5300 lb. (2MJL6)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- Crosby Shackles