Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 6500 lb.
Mfr # 1018473
Zoro # G7208677
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 6,500 lb
- Width Between Eyes 1 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
Product Information
Dimensions
Width Between Eyes | 1 in |
Pin Dia. | 3/4 in |
Body Size | 5/8 in |
Sling Width | 1-11/16" |
Outside Diameter of Eye | 1 1/2 in |
For Sling Width | 1 11/16 in |
Pin Diameter | 3/4 in |
Compatible Sling Width | 1 3/4 in |
Inside Length | 2 3/8 in |
Inside Width | 1 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Compatible Sling Width 1 3/4 in, Width Between Eyes 1 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 3/4 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- Crosby Lifting Hardware