Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 4000 lb.
Mfr # 1019481
Zoro # G6622357
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 4,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 21/32 in
- Body Size 1/2 in
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 21/32 in |
Body Size | 1/2 in |
Sling Width | 1-5/16" |
For Sling Width | 1 5/16 in |
Outside Diameter of Eye | 1 3/16 in |
Inside Width | 1 1/4 in |
Pin Diameter | 5/8 in |
Inside Length | 1 7/8 in |
Compatible Sling Width | 1 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Compatible Sling Width 1 3/8 in, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 7/8 in, Inside Width 1 1/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 5/8 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4C1P6)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- PEERLESS CHAIN #63 S-HOOK 50/BAG, ZP, 7996335 (7996335)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018491)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- US CARGO CONTROL 7/8" Galvanized Screw Pin Anchor Shackle - Import - 6.50 Ton (SPAS78)
- Crosby Lifting Hardware