Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 34,000 lb.
Mfr # 1018614
Zoro # G6704013
original price:
$306.99
5% off
new price: $290.00
/ea
Free Shipping & Returns
$290.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 34,000 lb
- Width Between Eyes 2 3/8 in
- Pin Dia. 1 5/8 in
- Body Size 1 1/2 in
Product Information
Dimensions
Width Between Eyes | 2 3/8 in |
Pin Dia. | 1 5/8 in |
Body Size | 1 1/2 in |
Outside Diameter of Eye | 3 5/8 in |
For Sling Width | 3 7/8 in |
Sling Width | 3-7/8" |
Inside Width | 3 7/8 in |
Compatible Sling Width | 3 7/8 in |
Inside Length | 5 3/4 in |
Pin Diameter | 1 5/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Compatible Sling Width 3 7/8 in, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 5 3/4 in, Inside Width 3 7/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 38-2/5L x 28-9/10W x 33H (800314RD)
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Yellow (26077 YELLOW)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- CROSBY Anchor Shackle, 5/8" Body Sz, Painted (1021038)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CAMPBELL CHAIN & FITTINGS Shackle Scr Pin 1/2"Zinc (T9600835)
- Crosby Shackles