Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 27,000 lb.
Mfr # 1019622
Zoro # G7237842
product price: $293.00
/ea
Free Shipping & Returns
$293.00
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 27,000 lb
- Width Between Eyes 2 1/4 in
- Pin Dia. 1 1/2 in
- Body Size 1 3/8 in
Product Information
Dimensions
Width Between Eyes | 2 1/4 in |
Pin Dia. | 1 1/2 in |
Body Size | 1 3/8 in |
Sling Width | 3-5/8" |
Outside Diameter of Eye | 3 5/16 in |
For Sling Width | 3 5/8 in |
Inside Width | 3 5/8 in |
Compatible Sling Width | 3 5/8 in |
Inside Length | 5 1/4 in |
Pin Diameter | 1 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 27,000 lb, Compatible Sling Width 3 5/8 in, Width Between Eyes 2 1/4 in, Body Material Carbon Steel, Inside Length 5 1/4 in, Inside Width 3 5/8 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/2 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0742034)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- NVENT CADDY Stamped Beam C-Clamp, Steel (SBC037)
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, (40CS620HU63X-03)
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- CROSBY Anchor Shackle, Screw Pin, 1-1/2" Pin Dia. (G-209A)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- Crosby Shackles