Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 19,000 lb.
Mfr # 1018561
Zoro # G6735854
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 19,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/4 in
- Body Size 1 1/8 in
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 1/8 in |
For Sling Width | 2 29/32 in |
Outside Diameter of Eye | 2 11/16 in |
Sling Width | 2-29/32" |
Compatible Sling Width | 2 7/8 in |
Inside Width | 2 7/8 in |
Pin Diameter | 1 1/4 in |
Inside Length | 4 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Compatible Sling Width 2 7/8 in, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 4 1/4 in, Inside Width 2 7/8 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Genie Lift Ladder, Aluminum (37251-SGT)
- CM Latch Kit, Swivel Eye Hook (4X412)
- ZORO SELECT Dock Seal, 20 In., For 10 Ft H Doors (D-150/650-20)
- EXTREME MAX Extreme Max 5001.5038 Hydraulic Motorcycle / ATV Jack, 1700 lb. Capacity (5001.5038)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- B/A PRODUCTS CO Shackle, 49/64" Body Sz, 7/8" Pin Dia. (9-W4)
- Crosby Lifting Hardware