Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 110,000 lb.
Mfr # 1019702
Zoro # G6688543
product price: $1,852.99
/ea
Free Shipping & Returns
$1,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 110,000 lb
- Width Between Eyes 4 1/8 in
- Pin Dia. 3 3/4 in
- Body Size 2 1/2 in
Product Information
Dimensions
Width Between Eyes | 4 1/8 in |
Pin Dia. | 3 3/4 in |
Body Size | 2 1/2 in |
Sling Width | 7-1/4" |
Outside Diameter of Eye | 5 11/16 in |
For Sling Width | 7 1/4 in |
Compatible Sling Width | 7 1/4 in |
Inside Length | 10 1/2 in |
Pin Diameter | 2 3/4 in |
Inside Width | 7 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Compatible Sling Width 7 1/4 in, Width Between Eyes 4 1/8 in, Body Material Carbon Steel, Inside Length 10 1/2 in, Inside Width 7 1/4 in, Body Thickness 2 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 2 3/4 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 4" D-Ring - 20, 000 lbs Break Strength (CE18384DR70)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Shackle, 2" Body Sz, Galvanized (1019436)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- Crosby Lifting Hardware