Shop All Shackles
Crosby
® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton
Mfr # 1021056
Zoro # G103161889
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The rounded shape of anchor shackles allow them to take loads from many directions without developing significant side load. That makes them an excellent choice for use with multiple-leg slings, connecting slings to load rings, or connecting with wider straps.
The bolt type closure is ideal for permanent or long-term applications, or if there’s a risk of a load sliding on the shackle pin, causing it to rotate.
Forged- quenched and tempered, with alloy pins. Made in the USA by Crosby®.
- Working Load Limit: 9.5 ton
- Finish: Galvanized
- Inside Height: 3.31"
- Inside Width: 2.28"
- Mouth Width: 1.44"
- Pin Size: 1"
- Safety Factor: 5.4.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL AIR Caster, Stem (4"Od, Swvl, Black) (501629)
- DAYTON Perpendicular Wheel Swivel Caster (21-36)
- LIFT-ALL Web Sling, Universal Link, 3 ft L, 2 in W, Polyester, Yellow (UU1602DX3)
- IPOWER LPHY Plastic Office Chair Caster 2.5 inch Black, 5 Pack, 5PK (FNCASTOFFICEPLASTIC25BLKX5)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CROSBY Shackle, 1 in., 25,000 lb., Screw Pin (1017582)
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- Crosby Shackles