Shop All Shackles
Crosby
Anchor Shackle, 80,000 lb, Alloy Steel
Mfr # 1021138
Zoro # G210718679
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 80,000 lb
- Width Between Eyes 2 7/8 in
- Pin Material Alloy Steel
- Standards ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
- Body Material Alloy Steel
Product Information
Dimensions
Width Between Eyes | 2 7/8 in |
Inside Length | 7 in |
Inside Width | 5 in |
Pin Diameter | 2 in |
Details
Item | Anchor Shackle |
Working Load Limit | 80,000 lb |
Pin Material | Alloy Steel |
Standards | ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3 |
Body Material | Alloy Steel |
Body Color | Silver |
Lifting Capability | For Lifting |
Pin Type | Removable Bolt and Nut |
Body Finish | Galvanized |
Minimum Operating Temperature | -40 Degrees F |
Pin Finish | Galvanized |
Maximum Operating Temperature | 400 Degrees F |
Shackle Type | Anchor Shackle |
Pin Color | Red |
Body Thickness | 1 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 80,000 lb, Width Between Eyes 2 7/8 in, Body Material Alloy Steel, Inside Length 7 in, Inside Width 5 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- BAUER LADDER Adjustable Nylon Pole Grip (07005)
- LOUISVILLE 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (FXP1708)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1019640)
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- Crosby Lifting Hardware