Shop All Shackles
Crosby
Anchor Shackle, 3/8" Body Sz, Painted
Mfr # 1021015
Zoro # G8526137
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 4,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Outside Diameter of Eye | 15/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 1 in |
Pin Diameter | 1/2 in |
Inside Length | 1 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Width Between Eyes 5/8 in, Body Material Alloy Steel, Inside Length 1 1/2 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018491)
- CROSBY Wide Body Shackle, 110,000 lb, Alloy Steel (1021593)
- MIDWEST FASTENER 5/8" Galvanized Steel Screw Pin Anchor Shackle (54646)
- Crosby Shackles