Shop All Shackles
Crosby
Anchor Shackle, 3/4" Body Sz, Galvanized
Mfr # 1018133
Zoro # G8526423
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Product Information
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 1 13/16 in |
Inside Length | 2 3/4 in |
Pin Diameter | 7/8 in |
Inside Width | 2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 3/4 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 3/4 Ton (LSB07510)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- US CARGO CONTROL 4" Standard Profile Sliding Winch (TW425)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 7/16-1/2" (DCL1270)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- CROSBY Anchor Shackle, Round Pin, 5/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-1/2", 17T WLL (1019631)
- Crosby Lifting Hardware