Shop All Shackles
Crosby
Anchor Shackle, 17,000 lb, Carbon Steel
Mfr # 1018179
Zoro # G810718741
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 17,000 lb
- Width Between Eyes 1 3/4 in
- Pin Material Alloy Steel
- Body Material Carbon Steel
- Standards Federal Specification RR-C-271F Type IVA Grade A Class 1
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Inside Length | 3 3/4 in |
Pin Diameter | 1 1/8 in |
Inside Width | 2 3/4 in |
Details
Item | Anchor Shackle |
Working Load Limit | 17,000 lb |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Standards | Federal Specification RR-C-271F Type IVA Grade A Class 1 |
Maximum Operating Temperature | 392 Degrees F |
Pin Color | Red |
Lifting Capability | For Lifting |
Pin Type | Removable Round Pin |
Body Thickness | 1 in |
Pin Finish | Galvanized |
Body Color | Silver |
Shackle Type | Anchor Shackle |
Body Finish | Galvanized |
Minimum Operating Temperature | -4 Degrees F |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 3 3/4 in, Inside Width 2 3/4 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS36A7C1P3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT1)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- Crosby Lifting Hardware