Shop All Specialty Wipes
Crocodile Cloth
Original Huge Cloths, 50 Count
Mfr # 5900-050
Zoro # G608049712
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Color White
- Width 15"
Product Information
- Brand Crocodile Cloth
- MFR # 5900-050
- Zoro # G608049712
- UPC # 850020932221
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 10" |
Width | 15" |
Details
Color | White |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- CAMCO 40274 Rv & Marine Toilet Tissue 2 Ply (6810733)
- PROTOCHEM LABORATORIES Hand And Tool Cleaning Degreasing, 25 Wipes, EA1 (PC-52DHMI-1)
- CROCODILE CLOTH Powerscrub Huge Cloths, 80 Count (6500-080)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- CROCODILE CLOTH Power Scrub Huge Cloths, 360PK (6500-080-C)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- PREMIRA 12 in. x 13 in. Microfiber Wipes, Quarter Folded, 600PK (PRMW3001)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket (LR910NRDS)
- Crocodile Cloth Specialty Wipes