Shop All TV Mounts & Stands
Crimson
Crimson E06 Fixed Length Extension Columns 6 In. Drop
Mfr # E06
Zoro # G104034496
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crimson
- MFR # E06
- Zoro # G104034496
- UPC # 815885011092
- Country of Origin China
- Category TV Mounts & Stands
Description
Compatible with all mounts and ceiling adapters using standard 1.5 in. NPT interface.Unobstructed internal cord routing with 1 x 2 in. outlet opening fits standard VGA connectors. Connectors (sold separately) give ability to extend drop lengths by connecting two or more columns.
Features- Through-column cable routing for an uncluttered look (fits standard VGA connector)
- 1 x 2 in. cable outlet opening fits VGA connector post-installation
- Cover plate for instances where cable outlet opening is not used
- EC extension connectors may be used to extend drop length by joining two or more columns
- Compatible with all ceiling interfaces using standard 1.5 in. NPT interface
- Weight capacity - 800 lbs. (363kg)
- Drop length - 6 to10 ft
- 1.5 in. NPT thread compatible - Yes
- Product finish - scratch resistant epoxy powder coat
- Color - Black
- Item Weight - 1.2 lbs. (0.6kg)
- Dimensions - 7.9 L x 2.2 W x 2.2 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. (6XV1 870-3QH20)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- ILC Replacement for Philips M4607a Battery (M4607A)
- COMMSCOPE Replacement for Tessco Db365-sp5 (DB365-SP5)
- CRIMSON Crimson EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv (EA46)
- CRIMSON Crimson P32F Pivoting Mount For 13 In. to 32 In. Flat Panel Screens (P32F)
- CRIMSON Crimson C63-18 Complete Ceiling Installation Kit With 18 In. Fixed Drop For 37 In. to 63 In Flat Panel Screens (C63-18)
- CRIMSON Crimson DS55 Single Desktop Stand For 32 In. to 55 In. Flat Panel Screens (DS55)
- CRIMSON Crimson A65 Articulating Mount For 37 In. to 65 In. Flat Panel Screens (A65)
- CRIMSON Crimson VW4600 Video Wall Mount (VW4600)
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- Crimson TV Mounts & Stands