Shop All Automotive Camera System Accessories
Crimestopper
Securityplus 1-Way Combo Alarm, Keyless Entry & Remote Start System
Mfr # SP402
Zoro # G8797447
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Horn Honk Output; Twin Data Ports to Accomodate Both Fortin and ADS Modules; Smartphone Interface Port; On-board Relays for Remote Start; Code Hopping Receiver
- Number of Remote Control 2 Buttons 5
- Number of Vehicles Supported 2
- Sensor Type Shock Sensor, Tachometer Sensor
- Series SecurityPlus
Product Information
- Brand Crimestopper
- MFR # SP402
- Zoro # G8797447
- UPC # 48097122434
- Country of Origin China
- Category Automotive Camera System Accessories
Details
Item | Remote Keyless/Alarm Combo System |
Features | Horn Honk Output; Twin Data Ports to Accomodate Both Fortin and ADS Modules; Smartphone Interface Port; On-board Relays for Remote Start; Code Hopping Receiver |
Number of Remote Control 2 Buttons | 5 |
Number of Vehicles Supported | 2 |
Sensor Type | Shock Sensor, Tachometer Sensor |
Series | SecurityPlus |
System Type | 1-Way |
Number of Siren Tones | 1 |
Functions | Remote Alarm Disarm, Remote Alarm Arm, Panic Mode, Audible Arm/Disarm, Turbo Timer Mode, Remote Trunk Release, Tach Finder Mode, Anti Hijacking, Remote Door Unlock, Dome Light Activation, Visual Arm/Disarm, Remote Door Lock, Silent Arm/Disarm, Timed Crank Mode, Valet Mode |
Operating Range | 1500 ft |
Number of Remote Control 1 Buttons | 5 |
Relay Type | Starter Interrupt, Ignition |
Number of Remote Controls | 2 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- GROTE Battery Box, 6V Dual, Gc2, Black (84-9661)
- MAIN FILTER DONALDSON/FBO/DCI P565059 Replacement/Interchange Spin-On Filter (MF0058013)
- PRI PRI CP122 PRI-G Gas Treatment - 32 oz. (CP122)
- CRIMESTOPPER 1-Way, Single-Button Remote Start System (RS1G5)
- CRIMESTOPPER 5-Button Remote Transmitter For Sp502 Remote Start Car Alarm (SPSK52)
- CRIMESTOPPER Rs1 Replacement 1-Button Remote (RSTX1G5)
- CRIMESTOPPER License Plate Frame Camera Bracket, Black (LPFRAMEBLK)
- CRIMESTOPPER 4 In 1 Marine Grade Hi-Def Safety Camera (CAM400)
- CRIMESTOPPER 2-Way Paging Replacement Fm/Fm Lcd Transmitter (SPLCD52)
- CRIMESTOPPER Rs3 Replacement 4-Button Remote (RSTX3G5)
- Crimestopper Automotive Camera Systems