No Product Image Available

Cricut

EasyPress 3, Zen Blue


product price: $289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The perfect press is now on tap. With Cricut EasyPress 3, you can press without the guesswork, and get simple, easy transfers for almost any project. Send precise time and temperature settings through Bluetooth connection via the Cricut Heat app. Follow on-screen, step-by-step prompts that guide you at every turn. The ceramic-coated heat plate reaches temperatures up to 400 F 205 C of dry, even heat. Press with peace of mind as safety features like an insulated safety base & auto-off provide a worry-free experience. Plus, it s compact, easy to store, and compatible with major brands of iron-on HTV, Infusible Ink & sublimation products. A perfect complement to Cricut cutting machines. Product will not function until activated with Cricut Heat app and compatible internet-connected mobile device. 12 in x 10 in 30 cm x 25 cm size ideal for sweatshirts, banners, blankets & more Connects to Cricut Heat app via Bluetooth connection Precise temperature control up to 400? 205 C Advanced heat plate design with ceramic-coated surface Compatible with major brands of iron-on HTV, Infusible Ink and sublimation products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.