Shop All Arts & Crafts
Cricut
BrightPad Go Light Tablet, Blue
Mfr # 2007466
Zoro # G810379027
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cricut
- MFR # 2007466
- Zoro # G810379027
- UPC # 93573751547
- Country of Origin China
- Category Arts & Crafts
Description
Weed wherever you wish without being tethered to a wall with 2+ hours of rechargeable, cordless power. Shine the light on your project and illuminate hard-to-see cut lines. Use Cricut BrightPad Go for faster, more accurate weeding of vinyl and heat-transfer projects and less eye strain. With 5 adjustable brightness settings and a generous 11.5 in x 9 in 29.2 cm x 22.8 cm area of even LED light up to 4200 lumens!, it's also perfect for tracing projects, paper-piecing quilt patterns, and jewelry making. Despite its thin profile, it's still rugged enough to with stand a drop onto the floor. It also boasts a durable 6H hardness surface to protect your light box from scratches, scrapes, and weeding tools. Illuminate every detail as you weed, trace, paper piece, and more Cordless convenience with rechargeable, built-in battery for 2+ hours of crafting. 5 brightness settings of even LED light reveal hard-to-see cut lines 11.5 in x 9 in 29.2 cm x 22.8 cm lit area up to 4200 lumens. Lightweight, portable, and durable 6H hardness surface resists scratches and scrapes. Nonslip base for ease of use on desk or table. Excellent companion for all Cricut cutting machines. USB power cable and wall adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- EPSON Professional Media Metallic Gloss Photo Paper, 10.5 mil, 17 x 22, White, PK25 (S045591)
- CRICUT Joy Smart Label Writable Vinyl, 5.5 x 48, White (2007359)
- CRICUT Everyday Iron-On Material for Assorted Surfaces, 12 x 24, White (2008449)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007181)
- CRICUT Smart Vinyl, Black (2008541)
- CRICUT Everyday Iron-On Material for Assorted Surfaces, 12 x 12, Assorted Colors, PK6, 6PK (2004815)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007182)
- CRAYOLA Chalk, Drawing, Assorted, PK144 (510400)
- Cricut