Shop All Safety Goggles
Crews
Safety Goggles, Indirect Vent, Adj Strap, Clear
Mfr # MCSCRW2230R
Zoro # G301839023
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87+; CAN/CSA Z94.3
- Lens Material Polycarbonate
- Features Comfortable; Indirect Ventilation; Latex-free; Scratch Resistant; Dielectric
- Frame Material Polyvinyl Chloride (PVC)
- Lens Color Clear
Product Information
- Brand Crews
- MFR # MCSCRW2230R
- Zoro # G301839023
- UPC # 766868223011
- Country of Origin China
- Category Safety Goggles
Details
Standards | ANSI Z87+; CAN/CSA Z94.3 |
Item | Safety Goggles |
Lens Material | Polycarbonate |
Features | Comfortable; Indirect Ventilation; Latex-free; Scratch Resistant; Dielectric |
Frame Material | Polyvinyl Chloride (PVC) |
Lens Color | Clear |
Description
Goggles provide a wide, unobstructed field of vision. Large design can be worn with most half-mask respirators. The transparent, protective PVC body permits a comfortable fit over prescription eyewear while protecting against impact, flying particles and debris.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- ANSELL Blaze, Nitrile Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (N482)
- HOPKINS Hopkins 12505 Griptrax Maxx Traction Mat - Carto (H22-12505)
- CREWS Economy Goggle, Wide, Perforated Frame, PVC Body, CL (MCS2220)
- CREWS Safety Goggles, Clear Anti-Fog Lens (2220)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- MCR SAFETY MCR Safety 2220 Protective Goggles (2220)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series (20525)
- Crews Safety Goggles