Shop All Safety Glasses
Crews
Antifog Safety Glasses, UV Protection, Clear
Mfr # MCSCL110AF
Zoro # G301838972
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1
- Features Anti-fog; Scratch Resistant; Lightweight
Product Information
- Brand Crews
- MFR # MCSCL110AF
- Zoro # G301838972
- UPC # 766868761117
- Country of Origin United States
- Category Safety Glasses
Details
Item | Checklite Anti-fog Safety Glasses |
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1 |
Features | Anti-fog; Scratch Resistant; Lightweight |
Description
Stylish Checklite Clear Antifog Safety Glasses offer exclusive Duramass scratch-resistant lens coating and flexible spatula temple design for a comfortable fit during long use. Near total seal of eye orbit assures the highest level of protection. Strong, lightweight polycarbonate lens filters out more than 99.9 percent of UV radiation. Universal nose bridge assures compliance and comfort for a variety of users. Eyewear meets ANSI Z87.1 Plus high impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- CREWS Crews 135-SR128B Swagger Polished White Frame Bl Diamond (135-SR128B)
- CREWS CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- CREWS Stratos Wraparound Design Glasses, Clear Polycarbonate (MCSCRWSS110)
- CREWS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch Resistant, 12PK (CWS BK110AF)
- CREWS MCR Safety, Law Over The Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- CREWS Safety Glasses, Clear Uncoated (135-CL010)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- Crews Safety Glasses