Shop All Baking Utensils
Crestware
Whip, Stainless Steel, 18 In
Mfr # PW18
Zoro # G7612437
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Piano
- Blade Material Stainless steel
- Heat Resistant Yes
- Material Stainless Steel
- Handle Length 5 in
Product Information
- Brand Crestware
- MFR # PW18
- Zoro # G7612437
- UPC # 710277351186
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 5 in |
Overall Length | 18 in |
Details
Style | Piano |
Blade Material | Stainless steel |
Heat Resistant | Yes |
Item | Whip |
Material | Stainless Steel |
Handle Material | Stainless steel |
Product Type | Piano Whip |
Coated Handle | No |
NSF Certified | No |
Dishwasher Safe | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 18 in, Handle Length 5 in, Product Type Piano Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Switch Assy, Bin - Magnetic (230148-3)
- AVANTI Avanti 24" Gas Range, Stainless Steel (GR2416CSS)
- HOBART Thumb Screw (00-108197-00001)
- PITCO Hose, Fryer Drain , 36", 1"Npt (B6615001-C)
- CRESTWARE Spoon Spatula, Plastic, 16-1/2 In, PK12 (PS165S)
- CRESTWARE Whip, Stainless Steel, 12 In (FW12)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- CRESTWARE Whip, Stainless Steel, 14 In (FW14)
- CRESTWARE French Whip, Stainless Steel, 10 In (FW10)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- Crestware Baking Utensils