Shop All Baking Utensils
Crestware
Whip, Stainless Steel, 16 In
Mfr # PW16
Zoro # G8630571
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 5 in
- Heat Resistant Yes
- Handle Material Stainless steel
- Overall Length 16 in
- Blade Material Stainless steel
Product Information
- Brand Crestware
- MFR # PW16
- Zoro # G8630571
- UPC # 710277351162
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 5 in |
Overall Length | 16 in |
Details
Heat Resistant | Yes |
Handle Material | Stainless steel |
Blade Material | Stainless steel |
Item | Whip |
Material | Stainless Steel |
Style | Piano |
Product Type | Piano Whip |
Dishwasher Safe | No |
NSF Certified | No |
Coated Handle | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 16 in, Handle Length 5 in, Product Type Piano Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Valve Knob (74009148)
- FOLGERS Coffee Filter Packs, Regular, In-Room Lodging, .6oz, PK200 (2550006546)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- ELECTROLUX Light Bulb (5304461116)
- CRESTWARE Whip, Stainless Steel, 24 In (FW24)
- CRESTWARE Spoon Spatula, Plastic, 16-1/2 In, PK12 (PS165S)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- Crestware Baking Utensils